Close
Filters
Search

Hexagonal bolt with threading up to head

Article No. 005971460
DIN 933 steel 8.8, hot-dip galvanised SCR-HEX-DIN933-8.8U-WS22-(HDG)-M14X60
€1.17 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 933 steel 8.8U, hot-dip galvanised (TZN)
  • Manufactured with thread undersize in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684).
  • The bolts are ISO-compliant after hot-dip galvanisation.
  • The bolts must not be used with nuts that have an oversized thread. This can create problems in the bolted joint and may cause the connection to fail.
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

DIN 933 steel 8.8U, hot-dip galvanised (TZN)
  • Manufactured with thread undersize in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684).
  • The bolts are ISO-compliant after hot-dip galvanisation.
  • The bolts must not be used with nuts that have an oversized thread. This can create problems in the bolted joint and may cause the connection to fail.
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Products specifications
Thread type x nominal diameter (d1) M14
Length (l1) 60 mm
Head height (k1) 8.8 mm
External drive (s1) WS22
Standards DIN 933
Material Steel
Property class 8.8
Surface Hot-dip galvanised
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Full thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Thread type x nominal diameter (d1) M14
Length (l1) 60 mm
Head height (k1) 8.8 mm
External drive (s1) WS22
Standards DIN 933
Material Steel
Property class 8.8
Surface Hot-dip galvanised
RoHS-compliant Yes
Head type Hexagon head
Drive type Outer hexagon
Thread type Metric thread
Thread format Standard metric thread
Thread design Full thread
Product class A
Close