Close
Filters
Search

Hexagonal cap nut, high profile

Article No. 03496
DIN 1587 bare stainless steel A4 NUT-CAP-HEX-DIN1587-A4-WS10-M6
€13.22 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 1587, A4 stainless steel, plain
Notice

Design without undercut

DIN 1587, A4 stainless steel, plain
Notice

Design without undercut

Products specifications
Thread type x nominal diameter (D) M6
Height (h1) 12 mm
External drive (s1) WS10
Material Stainless steel A4
Property class 50
Surface Bare
Form High
Pitch 1 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 6 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M6
Height (h1) 12 mm
External drive (s1) WS10
Material Stainless steel A4
Property class 50
Surface Bare
Form High
Pitch 1 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 6 mm
Close