Close
Filters
Search

Hexagonal cap nut, high profile

Article No. 03483
DIN 1587 plain A2 stainless steel NUT-CAP-HEX-DIN1587-A2-WS5,5-M3
€5.31 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 1587, A2 stainless steel, plain
Notice

Design without undercut

DIN 1587, A2 stainless steel, plain
Notice

Design without undercut

Products specifications
Thread type x nominal diameter (D) M3
Height (h1) 7 mm
External drive (s1) WS5.5
Material Stainless steel A2
Property class 50
Surface Bare
Form High
Pitch 0.5 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 3 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M3
Height (h1) 7 mm
External drive (s1) WS5.5
Material Stainless steel A2
Property class 50
Surface Bare
Form High
Pitch 0.5 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 3 mm
Close