Close
Filters
Search

Hexagonal cap nut, high profile

Article No. 03488
DIN 1587 plain A2 stainless steel NUT-CAP-HEX-DIN1587-A2-WS13-M8
€10.62 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 1587, A2 stainless steel, plain
Notice

Design without undercut

DIN 1587, A2 stainless steel, plain
Notice

Design without undercut

Products specifications
Thread type x nominal diameter (D) M8
Height (h1) 15 mm
External drive (s1) WS13
Material Stainless steel A2
Property class 50
Surface Bare
Form High
Pitch 1.25 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 8 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M8
Height (h1) 15 mm
External drive (s1) WS13
Material Stainless steel A2
Property class 50
Surface Bare
Form High
Pitch 1.25 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 8 mm
Close