Close
Search

Hexagonal cap nut, high profile

Article No. 035243
DIN 1587 nickel-plated brass NUT-CAP-HEX-DIN1587-BRS-WS5,5-(E2J)-M3
€8.26 inc. VAT price per 100 PCS
Available on Order
Price may vary
+ -
*
DIN 1587, brass, nickel-plated (E2J)
Notice

Design without undercut

DIN 1587, brass, nickel-plated (E2J)
Notice

Design without undercut

Products specifications
Thread type x nominal diameter (D) M3
Height (h1) 7 mm
External drive (s1) WS5.5
Material Brass
Surface Nickel-plated
Form High
Pitch 0.5 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 3 mm
Close