Close
Filters
Search

Hexagonal cap nut, high profile

Article No. 035610
DIN 1587 galvanized steel NUT-CAP-HEX-DIN1587-WS17-(A2K)-M10
€22.42 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 1587, steel 6, galvanised, blue passivated (A2K)
Notice

Design without undercut

DIN 1587, steel 6, galvanised, blue passivated (A2K)
Notice

Design without undercut

Products specifications
Thread type x nominal diameter (D) M10
Height (h1) 18 mm
External drive (s1) WS17
Material Steel
Property class 6
Surface Galvanised
Form High
Pitch 1.5 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 10 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M10
Height (h1) 18 mm
External drive (s1) WS17
Material Steel
Property class 6
Surface Galvanised
Form High
Pitch 1.5 mm
DIN 1587
Thread type Metric thread
Product class A
RoHS-compliant Yes
Nominal diameter 10 mm
Close