Close
Filters
Search

Hexagonal cap nut, low profile

Article No. 03578
DIN 917 steel galvanised NUT-CAP-HEX-DIN917-6-WS13-(A2K)-M8
€14.16 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 917, steel 6, galvanised, blue passivated (A2K)
DIN 917, steel 6, galvanised, blue passivated (A2K)
Products specifications
Thread type x nominal diameter (D) M8
Height (h1) 12 mm
External drive (s1) WS13
Material Steel
Property class 6
Surface Galvanised
Form Low
DIN 917
Thread type Metric thread
Product class A
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M8
Height (h1) 12 mm
External drive (s1) WS13
Material Steel
Property class 6
Surface Galvanised
Form Low
DIN 917
Thread type Metric thread
Product class A
RoHS-compliant Yes
Close