Close
Filters
Search

Hexagonal nut with flange

Article No. 03940012
DIN 6923 steel 8, plain NUT-HEX-FLG-DIN6923-8-WS18-M12
€8.92 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 6923, steel 8, plain
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

DIN 6923, steel 8, plain
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Products specifications
Thread type x nominal diameter (D) M12
Height (h1) 12 mm
Flange diameter (dc) 26 mm
External drive (s1) WS18
Standards DIN 6923
Material Steel
Property class 8
Surface Bare
RoHS-compliant Yes
DIN 6923
Products specifications
Thread type x nominal diameter (D) M12
Height (h1) 12 mm
Flange diameter (dc) 26 mm
External drive (s1) WS18
Standards DIN 6923
Material Steel
Property class 8
Surface Bare
RoHS-compliant Yes
DIN 6923
Close