Close
Filters
Search

HI VIS CARGO TROUSERS

Article No. 899181508
Size : Medium. Hi Vis Cargo Trousers
€82.31 inc. VAT price per 1 PCS
LOW STOCK
+ -

• Conforms to EN ISO 20471: 2013 Class 2.

• Fabric weight 240 g/m².

• 60% cotton / 40% polyester.

• 2 side waist pockets.

• 2 large back pockets with little flap.

• 1 side large poket on the right leg with zipper and little flap + pen compartments.

• 1 double pocket on the left leg, with ruler pocket and hammer holder.

• 2 horizontal high visibility bands (3M) around the legs.

• Pre-shaped knees with reflectiveinserts.

•Waistband with elastic inserts and large belt loops.

•Zipper fastener covered by flap +snap button. Colour: orange/grey and/or yellow/grey.

• Sizes available Small - XXXLarge

• Conforms to EN ISO 20471: 2013 Class 2.

• Fabric weight 240 g/m².

• 60% cotton / 40% polyester.

• 2 side waist pockets.

• 2 large back pockets with little flap.

• 1 side large poket on the right leg with zipper and little flap + pen compartments.

• 1 double pocket on the left leg, with ruler pocket and hammer holder.

• 2 horizontal high visibility bands (3M) around the legs.

• Pre-shaped knees with reflectiveinserts.

•Waistband with elastic inserts and large belt loops.

•Zipper fastener covered by flap +snap button. Colour: orange/grey and/or yellow/grey.

• Sizes available Small - XXXLarge

Wuerth Catalogue(1)

Catalogue page as PDF 1

Close