• Conforms to EN ISO 20471: 2013 Class 2.
• Fabric weight 240 g/m².
• 60% cotton / 40% polyester.
• 2 side waist pockets.
• 2 large back pockets with little flap.
• 1 side large poket on the right leg with zipper and little flap + pen compartments.
• 1 double pocket on the left leg, with ruler pocket and hammer holder.
• 2 horizontal high visibility bands (3M) around the legs.
• Pre-shaped knees with reflectiveinserts.
•Waistband with elastic inserts and large belt loops.
•Zipper fastener covered by flap +snap button. Colour: orange/grey and/or yellow/grey.
• Sizes available Small - XXXLarge