Close
Filters
Search

HOOK HI-VIS SOFTSHELL JACKET

Article No. 988634210
HI-VIS-SOFTSHELL-HOOK-JACKET-YELLOW-XL
€94.40 inc. VAT price per 1 PCS
AVAILABLE
+ -

Description

High-visibility jacket in three-layer mechanical stretch softshell fabric, high visibility micro fleece lined interior, high neck, central waterproof zip closure, removable hood with zip, external breast pocket and internal pocket with velcro closure, two side pockets with waterproof zip closure, cuff with Velcro adjustable fastener. Removable sleeves with zip, rounded back bottom, fabric inserts in contrasting colour, transfer-printed reflective stripes at the front and back with diagonal pattern.

Fabric

•    HIGH VISIBILITY
•    100% Mechanical Stretch Polyester
•    Weight 300 g/m²

Sizes

S, M, L, XL, 2XL

Description

High-visibility jacket in three-layer mechanical stretch softshell fabric, high visibility micro fleece lined interior, high neck, central waterproof zip closure, removable hood with zip, external breast pocket and internal pocket with velcro closure, two side pockets with waterproof zip closure, cuff with Velcro adjustable fastener. Removable sleeves with zip, rounded back bottom, fabric inserts in contrasting colour, transfer-printed reflective stripes at the front and back with diagonal pattern.

Fabric

•    HIGH VISIBILITY
•    100% Mechanical Stretch Polyester
•    Weight 300 g/m²

Sizes

S, M, L, XL, 2XL

Close