Close
Filters
Search

High-end power LED pocket torch WX3

Article No. 0827806503
High-end power LED pocket torch WX3 TRCH-WX3-LED-1XAA
€70.80 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
110 m light range

One-handed sliding focusing mechanism

User-friendly and significantly more effective than conventional rotating mechanisms

Reflector lens technology

Reflector + lens = a reflector lens for maximum light efficiency

Hard-gold-plated contacts

Optimum corrosion protection

With a battery cartridge for easy battery replacement

Notice

Batteries not included in scope of delivery

110 m light range

One-handed sliding focusing mechanism

User-friendly and significantly more effective than conventional rotating mechanisms

Reflector lens technology

Reflector + lens = a reflector lens for maximum light efficiency

Hard-gold-plated contacts

Optimum corrosion protection

With a battery cartridge for easy battery replacement

Notice

Batteries not included in scope of delivery

Application area

Suitable for local visual inspections to DIN EN 13018

Products specifications
Luminous flux 120 lm
Adjustable focus Yes
Lighting range 110 m
IP protection class IP 54
Rechargeable battery/battery designation Mignon AA; LR6; AM3
Number of rechargeable batteries/batteries 1 PCS
Material of the housing Aluminium

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Operation manual 1

Products specifications
Luminous flux 120 lm
Adjustable focus Yes
Lighting range 110 m
IP protection class IP 54
Rechargeable battery/battery designation Mignon AA; LR6; AM3
Number of rechargeable batteries/batteries 1 PCS
Material of the housing Aluminium
Related Product
Close