Close
Filters
Search

High-end power LED torch WTX2 and LED head lamp SLA set

Article No. 0827806999
LED pocket torch WTX2 and LED head lamp set RW TRCH-SET-WTX2-(W.HDLAMP-SLA)
€63.25 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

WTX2: Two light functions - Power (100 lumens) and Low Power (40 lumens). Also suitable for NiMH batteries

  • Reflector lens technology for optimum light efficiency
  • Hard gold-plated contacts provide optimal protection against corrosion
  • Non-focusable - combination of flood and spot light
  • High degree of protection (IP67)
  • Integrated roll protection
  • Non-slip surface
  • End cap switch

SLA: Can also be used as a hand-held lamp (can be removed from headband)

  • Dimmable and focusable
  • Two light programs - Low Power, Power
  • Integrated retaining clip - can be attached to clothing and belts
  • Swivelling lamp head

WTX2: Two light functions - Power (100 lumens) and Low Power (40 lumens). Also suitable for NiMH batteries

  • Reflector lens technology for optimum light efficiency
  • Hard gold-plated contacts provide optimal protection against corrosion
  • Non-focusable - combination of flood and spot light
  • High degree of protection (IP67)
  • Integrated roll protection
  • Non-slip surface
  • End cap switch

SLA: Can also be used as a hand-held lamp (can be removed from headband)

  • Dimmable and focusable
  • Two light programs - Low Power, Power
  • Integrated retaining clip - can be attached to clothing and belts
  • Swivelling lamp head
Products specifications
null null
Products specifications
null null
Related Product
Close