Close
Filters
Search

High-end power LED torch WX2

Article No. 0827806502
High-end power LED pocket torch WX2 TRCH-WX2-LED-2XAAA
€35.01 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Reflector lens technology

Reflector + lens = reflector lens for maximum light efficiency

Hard gold-plated contacts

Optimum protection against corrosion

Notice

Batteries not included in scope of delivery

Reflector lens technology

Reflector + lens = reflector lens for maximum light efficiency

Hard gold-plated contacts

Optimum protection against corrosion

Notice

Batteries not included in scope of delivery

Products specifications
Luminous flux 25 lm
Lighting range 25 m
IP protection class IP 54
Number of LEDs 1 PCS
Adjustable focus Yes
Rechargeable battery/battery designation Micro AAA; LR03; AM4
Number of rechargeable batteries/batteries 2 PCS
Min. length 142 mm
Max. length 147 mm
Diameter 14 mm
Material of the housing Aluminium
Colour Black
Surface Anodised
Gloss level Glossy

Certificates/Documents(1)

Operation manual 1

Products specifications
Luminous flux 25 lm
Lighting range 25 m
IP protection class IP 54
Number of LEDs 1 PCS
Adjustable focus Yes
Rechargeable battery/battery designation Micro AAA; LR03; AM4
Number of rechargeable batteries/batteries 2 PCS
Min. length 142 mm
Max. length 147 mm
Diameter 14 mm
Material of the housing Aluminium
Colour Black
Surface Anodised
Gloss level Glossy
Related Product
Close