Close
Filters
Search

HI VIS BODY WARMER

Article No. 899072208
HIGH-VIS-BODYWARMER-REFL.-STRIPES-YELLOW-SIZE-M
€35.05 inc. VAT price per 1 PCS
AVAILABLE
+ -

Description

Oxford nylon/PVC bodywarmer with a fleece inner lining and multiple functional pockets. This garment is made of fluoyellow fabric and has retro-reflective tape over the chest and shoulders.

Characteristics

Outside

•    Retro-reflective tape over chest and shoulders
•    300D Oxford nylon/PVC
•    Zipper
•    Two lower pockets with flap
•    Fluo-yellow color

Inside

•    Two inner pockets
•    Inner lining 100% polyester

Product Information

User instruction: The garment must be worn fully closed at all times to provide the correct level of protection.

Description

Oxford nylon/PVC bodywarmer with a fleece inner lining and multiple functional pockets. This garment is made of fluoyellow fabric and has retro-reflective tape over the chest and shoulders.

Characteristics

Outside

•    Retro-reflective tape over chest and shoulders
•    300D Oxford nylon/PVC
•    Zipper
•    Two lower pockets with flap
•    Fluo-yellow color

Inside

•    Two inner pockets
•    Inner lining 100% polyester

Product Information

User instruction: The garment must be worn fully closed at all times to provide the correct level of protection.

Products specifications
Size M
Products specifications
Size M
Close