Close
Filters
Search

HI VIS PADDED JACKET

Article No. 899079510
HIGH-VIS-PARKA-JACKET-REFL.-STRIPES-YELLOW/BLUE-SIZE-XL
€51.00 inc. VAT price per 1 PCS
AVAILABLE
+ -

Description

High visibility parka in fluo-yellow/navy blue. This is an Oxford nylon/PVC high visibility parka in yellow/navy blue with a polyester lining. Retro reflective stripes, hood in the collar and windbreakers in the sleeves. Various functional pockets including a mobile phone pocket.

Characteristics

•    Retro-reflective tape
•    300 D Oxford nylon/PVC with quilted lining
•    100% polyester 180g/m²
•    Two lower pockets
•    Hood integrated in the collar
•    Waterproof
•    Storm cuff in the sleeves
•    Zip closure and press stud fastening

 

Applications

•    Construction
•    Maintenance of roads and highways
•    Jobs at night or in dark areas

 

Product Information

User instruction: The garment must be worn fully closed at all times to provide the correct level of protection. Caution: hearing and peripheral vision may be impaired when wearing the hood.

 

Description

High visibility parka in fluo-yellow/navy blue. This is an Oxford nylon/PVC high visibility parka in yellow/navy blue with a polyester lining. Retro reflective stripes, hood in the collar and windbreakers in the sleeves. Various functional pockets including a mobile phone pocket.

Characteristics

•    Retro-reflective tape
•    300 D Oxford nylon/PVC with quilted lining
•    100% polyester 180g/m²
•    Two lower pockets
•    Hood integrated in the collar
•    Waterproof
•    Storm cuff in the sleeves
•    Zip closure and press stud fastening

 

Applications

•    Construction
•    Maintenance of roads and highways
•    Jobs at night or in dark areas

 

Product Information

User instruction: The garment must be worn fully closed at all times to provide the correct level of protection. Caution: hearing and peripheral vision may be impaired when wearing the hood.

 

Products specifications
Size XLarge
Products specifications
Size XLarge
Close