Close
Filters
Search

High-visibility knit/mesh vest

Article No. 899079309
HIGH-VISIBILITY-KNIT-MESH-VEST-MULTI-POCKET-SIZE-L
€18.47 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

High-visibility vest with a visible gray vertical zipper front made of injected #6 plastic. ID holder with a 6 cm two-way opening at the top and side, located at chest height on the wearer’s left side. Three pockets: two large-capacity bellows located on both front pockets at the bottom of the garment, and one bellows pocket for smart
devices, located at chest height on the wearer’s right
side.

Composition and fabric :

Lower half: 100%
Polyester 120 g/m2 knit fabric.Upper half: 100% Polyester 50 g/m2 mesh knit fabric

High-visibility vest with a visible gray vertical zipper front made of injected #6 plastic. ID holder with a 6 cm two-way opening at the top and side, located at chest height on the wearer’s left side. Three pockets: two large-capacity bellows located on both front pockets at the bottom of the garment, and one bellows pocket for smart
devices, located at chest height on the wearer’s right
side.

Composition and fabric :

Lower half: 100%
Polyester 120 g/m2 knit fabric.Upper half: 100% Polyester 50 g/m2 mesh knit fabric

Products specifications
Size L
Products specifications
Size L
Close