Close
Filters
Search

Hinge fittings Kinvaro T 76

Article No. F151147706
Flap fitting, Kinvaro T 76 FLPLFTFITT-KINVARO-T76-KIT-RAL7045 GRASS
€92.04 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With integrated adjustable damping

Spring-assisted opening mechanism — exceptionally easy to open

  • Flaps are easy to open and close
  • Minimal effort required

No need for furniture hinges in unit top

Quicker to install

Safely holds flap in any position

Further units can be installed above

Large application area for large to extra large flaps

  • Flap width 550‒1200 mm
  • Flap height 400‒600 mm
  • Spring force suitable for a wide range of applications, from small, light natural wood flaps up to heavy-duty designs.
  • For various flap materials and weights, e.g. wood, MDF, glass with wide aluminium or wooden frames.

Front installed easily and without tools

Direct 3D front adjustment

Maintenance-free

Scope of delivery:

  • Flap fittings, 1 each of right/left
  • 2 mounting plates
  • Cover caps, grey (similar to RAL 7045), 1 each of right/left
  • 1 set of installation instructions
Notice

Hinge weight always includes handle

Specified dimensions not binding. Subject to technical changes!

With integrated adjustable damping

Spring-assisted opening mechanism — exceptionally easy to open

  • Flaps are easy to open and close
  • Minimal effort required

No need for furniture hinges in unit top

Quicker to install

Safely holds flap in any position

Further units can be installed above

Large application area for large to extra large flaps

  • Flap width 550‒1200 mm
  • Flap height 400‒600 mm
  • Spring force suitable for a wide range of applications, from small, light natural wood flaps up to heavy-duty designs.
  • For various flap materials and weights, e.g. wood, MDF, glass with wide aluminium or wooden frames.

Front installed easily and without tools

Direct 3D front adjustment

Maintenance-free

Scope of delivery:

  • Flap fittings, 1 each of right/left
  • 2 mounting plates
  • Cover caps, grey (similar to RAL 7045), 1 each of right/left
  • 1 set of installation instructions
Notice

Hinge weight always includes handle

Specified dimensions not binding. Subject to technical changes!

Products specifications
Suitable for min./max. body height 400-600 mm
Suitable for min./max. flap weight incl. handle 5.2-11 kg
Minimum installation depth 181 mm
Opening angle 100 Degree

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

Assembly instruction 1

Products specifications
Suitable for min./max. body height 400-600 mm
Suitable for min./max. flap weight incl. handle 5.2-11 kg
Minimum installation depth 181 mm
Opening angle 100 Degree
Close