Close
Filters
Search

Hinge Tiomos M0 Click-on 125

Article No. F029140331
Hinge Tiomos M0 125 Click-on HNGE-TS-CLICKON-125-32-M0 GRASS
€10.27 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For door thicknesses of 6 to 10 mm and door mountings of up to max. 25 mm (with zero protrusion up to max. 14 mm).

Compatible with all mounting plates (hole distance 37 mm) in the Tiomos series

Pull-out strengths may vary for the same attachment type depending on the type and thickness of the substrate. Please contact your substrate supplier for advice on the best choice of substrate and processing method. The values specified are based on experience and subject to change. We always recommend a trial mounting.

For door thicknesses of 6 to 10 mm and door mountings of up to max. 25 mm (with zero protrusion up to max. 14 mm).

Compatible with all mounting plates (hole distance 37 mm) in the Tiomos series

Pull-out strengths may vary for the same attachment type depending on the type and thickness of the substrate. Please contact your substrate supplier for advice on the best choice of substrate and processing method. The values specified are based on experience and subject to change. We always recommend a trial mounting.

Instructions

For door thicknesses from 6 mm


Countersunk head screw M5 x 6 mm (Art. no. 02815 6)


1. Drill hole with a diameter of 4.2 mm for aluminium or 4.5–4.8 mm for HPL and solid surface material.


2. Cut an M5 thread.


3. Mount the hinge and attach with the screws.


For door thicknesses from 10 mm


Euro screw type B, diameter 6.3 x 10 mm (Art. no. 027663010)


1. Drill hole with diameter 5 mm.


2. Mount the hinge and attach with the screws.


For door thicknesses from 8 mm


Countersunk head screw M4 x 8 mm with sleeve M4 x 5.5 mm (Art. no. F072135928)


1. Drill hole with diameter 5 mm. Slightly countersink the edge of the hole.


2. Insert the sleeve and drive in with a hammer.


3. Mount the hinge and attach with the screws.

Products specifications
Crank 14 mm
Cushioning effect Yes
With spring Yes
Type of assembly Screw-on
Suitable for min./max. door thickness 6-10 mm
Material Steel / Zamak
Surface Nickel-plated
Opening angle 125 Degree
Products specifications
Crank 14 mm
Cushioning effect Yes
With spring Yes
Type of assembly Screw-on
Suitable for min./max. door thickness 6-10 mm
Material Steel / Zamak
Surface Nickel-plated
Opening angle 125 Degree
Close