Close
Filters
Search

Holder

Article No. 058657801
HOLDER 6MM
€21.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

For small abrasives

For small abrasives

Products specifications
Washer diameter 50 mm
Shaft diameter 6 mm
Length 165 mm

Wuerth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Products specifications
Washer diameter 50 mm
Shaft diameter 6 mm
Length 165 mm
Close