Close
Filters
Search

Hook and loop support plate

Article No. 05860180
Hook and loop fastener support plate SPRTPLT-POLPAD-HOKLP-M14-D80MM
€13.29 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For fastening polishing pads, lambskins etc. with hook and loop mounting

Optimum results

Foam intermediate layer allows users to gain a good feel for the surface

Time-saving

Hook and loop mount for rapid pad changes

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations are to be complied with.

For fastening polishing pads, lambskins etc. with hook and loop mounting

Optimum results

Foam intermediate layer allows users to gain a good feel for the surface

Time-saving

Hook and loop mount for rapid pad changes

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations are to be complied with.

Products specifications
Diameter (Ø) 180 mm
Adhesive system Hook and loop
Material Polyurethane foam
Colour White

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 180 mm
Adhesive system Hook and loop
Material Polyurethane foam
Colour White
Close