Close
Filters
Search

Hose clamp

Article No. 054922032
Hose clamp HOSECLMP-DIN3017-W2-W12MM-(20-32MM) ZEBRA
€0.72 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With asymmetrical lock

Asymmetrical housing

  • Even distribution of force
  • Clamp head does not tilt away during tightening

Smooth, embossed inside of band with rounded edges

Prevents injuries and hose damage

With asymmetrical lock

Asymmetrical housing

  • Even distribution of force
  • Clamp head does not tilt away during tightening

Smooth, embossed inside of band with rounded edges

Prevents injuries and hose damage

Application area
  • Fuel line systems

  • Cooling water/heating

  • Air lines

  • General bracket/fastening
Products specifications
Material of the clamp band Ferritic steel F1
Surface of the clamp band Plain
Material of the screw Steel
Surface of the screw Galvanised
Material of the housing Ferritic steel F1
Width of band 12 mm
Min./max. grip range 20-32 mm
Drive type H
Width across flats (SW) 7 mm
Tightening torque 5 Nm
Standards DIN 3017
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Material of the clamp band Ferritic steel F1
Surface of the clamp band Plain
Material of the screw Steel
Surface of the screw Galvanised
Material of the housing Ferritic steel F1
Width of band 12 mm
Min./max. grip range 20-32 mm
Drive type H
Width across flats (SW) 7 mm
Tightening torque 5 Nm
Standards DIN 3017
RoHS-compliant Yes
Related Product
Close