Close
Filters
Search

Hose clamp A4

Article No. 05382032
Hose clamp A4 HOSECLMP-A4-DIN3017-W5-W12MM-(20-32MM) ZEBRA
€0.94 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With asymmetrical lock made entirely of stainless steel

Asymmetrical housing

  • Even distribution of force
  • Clamp head does not tilt away during tightening

Embossed inside of band with rounded edges

Prevents injuries and hose damage

With asymmetrical lock made entirely of stainless steel

Asymmetrical housing

  • Even distribution of force
  • Clamp head does not tilt away during tightening

Embossed inside of band with rounded edges

Prevents injuries and hose damage

Application area

Fuel line systems, air-conveying pipes, cooling water/heating, general clamping/fastening

Products specifications
Material of the clamp band Stainless steel A4
Surface of the clamp band Plain
Material of the screw Stainless steel A4
Material of the housing Stainless steel A4
Width of band 12 mm
Min./max. grip range 20-32 mm
Drive type Slot
Width across flats (SW) 7 mm
Tightening torque 5 Nm
Standards DIN 3017
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Material of the clamp band Stainless steel A4
Surface of the clamp band Plain
Material of the screw Stainless steel A4
Material of the housing Stainless steel A4
Width of band 12 mm
Min./max. grip range 20-32 mm
Drive type Slot
Width across flats (SW) 7 mm
Tightening torque 5 Nm
Standards DIN 3017
RoHS-compliant Yes
Related Product
Close