Close
Filters
Search

Hose clamp Rapid

Article No. 0547316027
Hose clamp Rapid HOSECLMP-RAPID-W2-W14,3MM-(16-27MM)
€2.41 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With quick release fastener

Quick-release fastener (from clamping range 25–40 mm)

Quick and easy pre-assembly thanks to "ratchet effect"

Strap perforation cover/turned-up edges

Prevents injury and hose damage

Long hexagonal bolt

Secure guide during assembly, even when out of view

With quick release fastener

Quick-release fastener (from clamping range 25–40 mm)

Quick and easy pre-assembly thanks to "ratchet effect"

Strap perforation cover/turned-up edges

Prevents injury and hose damage

Long hexagonal bolt

Secure guide during assembly, even when out of view

Application area

For fuel line systems, air-conveying pipes, cooling water/heating, general clamping/fastening, oil and low-pressure hydraulics

Products specifications
Material of the clamp band Stainless steel A2
Material of the housing Stainless steel A2
Material of the screw Steel
Surface of the screw Zinc/nickel plating
Width of band 14.3 mm
Min./max. grip range 16-27 mm
Drive type Slot
Width across flats 8 mm
Tightening torque 5 Nm
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Material of the clamp band Stainless steel A2
Material of the housing Stainless steel A2
Material of the screw Steel
Surface of the screw Zinc/nickel plating
Width of band 14.3 mm
Min./max. grip range 16-27 mm
Drive type Slot
Width across flats 8 mm
Tightening torque 5 Nm
RoHS-compliant Yes
Close