Close
Filters
Search

Hose clamp with clamping jaw

Article No. 0540139
Clamping jaw, DIN 3017, W1 CLMPJAWCLIP-DIN3017-W1-W9MM-D13MM
€0.83 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For connections with high and even contact pressure

Powerful clamping jaw design

  • High clamping force
  • High density
For connections with high and even contact pressure

Powerful clamping jaw design

  • High clamping force
  • High density
Application area

Airbag, clamping/fastening

Products specifications
Material Steel
Surface Galvanised
Width of band 9 mm
Nominal diameter 13 mm
Min./max. grip range 13.5-12.5 mm
Drive type Slot
Tightening torque 1.2 Nm
Standards DIN 3017
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Material Steel
Surface Galvanised
Width of band 9 mm
Nominal diameter 13 mm
Min./max. grip range 13.5-12.5 mm
Drive type Slot
Tightening torque 1.2 Nm
Standards DIN 3017
RoHS-compliant Yes
Close