Close
Filters
Search

Hose clamp with clamping jaw

Article No. 054087
Clamping jaw clip, DIN 3017, W1 CLMPJAWCLIP-DIN3017-W1-W7MM-D8MM
€0.98 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For connections with high and even contact pressure

Powerful clamping jaw design

  • High clamping force
  • High density
For connections with high and even contact pressure

Powerful clamping jaw design

  • High clamping force
  • High density
Application area

Airbag, clamping/fastening

Products specifications
Material Steel
Surface Galvanised
Width of band 7 mm
Nominal diameter 8 mm
Drive type Slot
Tightening torque 0.5 Nm
Standards DIN 3017
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Material Steel
Surface Galvanised
Width of band 7 mm
Nominal diameter 8 mm
Drive type Slot
Tightening torque 0.5 Nm
Standards DIN 3017
RoHS-compliant Yes
Close