Close
Filters
Search

Hose connection with plug-in nipple Series 2000

Article No. 0699100406
Nipple, hose connection, series 2000 NPL-PN-S2000-HOSE-1/4IN
€2.70 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For Würth PVC and painting hoses

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.

Airtight connections

Low power consumption and high efficiency

Hardened steel nipples

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

High corrosion resistance – protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed air fittings

Material: Steel

For Würth PVC and painting hoses

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.

Airtight connections

Low power consumption and high efficiency

Hardened steel nipples

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

High corrosion resistance – protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed air fittings

Material: Steel

Products specifications
Material Steel
Suitable for hose internal diameter 6 mm
Suitable for hose external diameter 12 mm
Length (l) 42 mm
Surface ZN 8 silver
Max. pressure 16 bar
Flow capacity 2100 l/min

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Material Steel
Suitable for hose internal diameter 6 mm
Suitable for hose external diameter 12 mm
Length (l) 42 mm
Surface ZN 8 silver
Max. pressure 16 bar
Flow capacity 2100 l/min
Close