Close
Filters
Search

Hot air blower HLG 2000 COMPACT

Article No. 57072511
Hot air blower HLG 2000 COMPACT HOTAIRBLW-EL-HLG2000COMPACT MASTER
€177.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Handy, lightweight device with 10-stage temperature regulation
  • Long service life of up to 750 hours
  • Rugged ceramic heater with low impact sensitivity
  • The lightweight and ergonomic design means that even longer tasks can be carried out with little fatigue

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Handy, lightweight device with 10-stage temperature regulation
  • Long service life of up to 750 hours
  • Rugged ceramic heater with low impact sensitivity
  • The lightweight and ergonomic design means that even longer tasks can be carried out with little fatigue

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Soldering and welding, plastic welding, gluing, removing paints, heating and forming plastic; welding bitumen, applying hook-and-loop tape, connection work, removing labels, removing adhesive, lens tinting (cleaning, drying and applying films), heat-shrink tubing, heat-shrink fabric hoses, film wrapping

Products specifications
Nominal voltage 230 V/AC
Frequency 50 Hz
Power input 2000 W
Min./max. blower temperature 80 to 600 °C
Min./max. air current 250-550 l/min
Weight of machine 700 g
Cable length 5 m
Cable type H05RN-F2x1.0 mm²
Height 195 mm
Length 250 mm
Width 75 mm
Products specifications
Nominal voltage 230 V/AC
Frequency 50 Hz
Power input 2000 W
Min./max. blower temperature 80 to 600 °C
Min./max. air current 250-550 l/min
Weight of machine 700 g
Cable length 5 m
Cable type H05RN-F2x1.0 mm²
Height 195 mm
Length 250 mm
Width 75 mm
Related Product
Close