Close
Filters
Search

Hot air blower HLG 2300-E POWER

Article No. 57072521
Hot air blower HLG 2300-E POWER HOTAIRBLW-EL-HLG2300-EPOWER MASTER
€236.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Handy, lightweight device with continuous temperature and air flow regulation. Additional LCD display with memory function
  • Frequently used settings can be saved using the LCD display
  • The temperature is set in 5°C steps and the air flow is adjusted in 5 stages, thus allowing simple temperature and air flow control
  • Long motor service life of up to 1000 hours
  • Rugged ceramic heater with low impact sensitivity
  • Thanks to the lightweight, ergonomic design, even longer work can be carried out with little fatigue

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Handy, lightweight device with continuous temperature and air flow regulation. Additional LCD display with memory function
  • Frequently used settings can be saved using the LCD display
  • The temperature is set in 5°C steps and the air flow is adjusted in 5 stages, thus allowing simple temperature and air flow control
  • Long motor service life of up to 1000 hours
  • Rugged ceramic heater with low impact sensitivity
  • Thanks to the lightweight, ergonomic design, even longer work can be carried out with little fatigue

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Soldering and welding, plastic welding, gluing, removing paints, heating and forming plastic; welding bitumen; strong bead welding, sealing holes with welding additive, removing labels, keder welding, overlapping welding, removing adhesive, lens tinting (cleaning, drying, applying film), heat-shrink tubing, heat-shrink fabric, film wrapping

Products specifications
Nominal voltage 230 V/AC
Frequency 50 Hz
Power input 2300 W
Min./max. blower temperature 80 to 650 °C
Min./max. air current 200-550 l/min
Weight of machine 750 g
Cable length 5 m
Cable type H05RN-F2x1.0 mm²
Height 195 mm
Length 250 mm
Width 75 mm
Products specifications
Nominal voltage 230 V/AC
Frequency 50 Hz
Power input 2300 W
Min./max. blower temperature 80 to 650 °C
Min./max. air current 200-550 l/min
Weight of machine 750 g
Cable length 5 m
Cable type H05RN-F2x1.0 mm²
Height 195 mm
Length 250 mm
Width 75 mm
Related Product
Close