Close
Filters
Search

Hot melt adhesive 101

Article No. 0890100050
Hot melt adhesive 101 MLTADH-101-200G
€33.04 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Elastic hot melt adhesive for dent removal, and for securing components and coil wires in the electrical industry.
  • Good thermostability
  • Waterproof and resistant to ageing
  • Good resistance to PVC softeners
  • Slightly tacky
Notice

Polyamides in balance with air humidity. The moisture absorbed can cause foaming (vapour formation) when melting polyamides. We recommend resealing the packaging well after each removal, and if necessary to dry the hot melt adhesive for 48 hours at approx. 50°C prior to processing.

Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Elastic hot melt adhesive for dent removal, and for securing components and coil wires in the electrical industry.
  • Good thermostability
  • Waterproof and resistant to ageing
  • Good resistance to PVC softeners
  • Slightly tacky
Notice

Polyamides in balance with air humidity. The moisture absorbed can cause foaming (vapour formation) when melting polyamides. We recommend resealing the packaging well after each removal, and if necessary to dry the hot melt adhesive for 48 hours at approx. 50°C prior to processing.

Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Ideal for the automotive industry for effective dent removal on different materials and surfaces by affixing pulling tabs. Also perfect for securing components and coil wires in the electrical industry.

Instructions

The adhesive surfaces must be free from dust, dirt, moisture, grease and release agents. Softeners in plastics and paints can impair the durability of the adhesive. Apply the hot melt adhesive as a spot, film or bead and immediately press the parts together. Applying brief pressure increases the strength.



Dent removal with dent lifter set:


  • Clean dent with a suitable cleaner

  • Apply hot melt adhesive centrally on a suitable adapter.

  • Affix adapter at deepest point and if necessary cool with compressed air.

  • Hook slide hammer or PinPuller into the adapter and reshape the dent.

  • After removing the dent, use a plastic wedge to slightly lift the hot-melt adhesive at a certain point. Spray adhesive remover spray (art. no. 0893141) into the gap and allow to take effect. The adhesive remover spreads into the gaps and loosens the adhesive residue from the surface.

  • The adhesive residue is removed from the surface in one piece in a matter of seconds.

If necessary, remove any residual adhesive residue with the pre-cleaner (art. no. 08932001).

Products specifications
Weight of content 200 g
Chemical basis Polyamide
Colour Yellow
Length 200 mm
Diameter 12 mm
Density/conditions 1 g/cm³ / at 20°C
Viscosity 3500 mPas
Min./max. open time 20-60 s
Min./max. processing temperature 180 to 210 °C
Shelf life from production 18 Month
Silicone-free Yes
Solvent-free Yes
Number of pieces 10 PCS

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Weight of content 200 g
Chemical basis Polyamide
Colour Yellow
Length 200 mm
Diameter 12 mm
Density/conditions 1 g/cm³ / at 20°C
Viscosity 3500 mPas
Min./max. open time 20-60 s
Min./max. processing temperature 180 to 210 °C
Shelf life from production 18 Month
Silicone-free Yes
Solvent-free Yes
Number of pieces 10 PCS
Related Product
Close