Close
Filters
Search

Hot melt adhesive 201

Article No. 0890100155
Hot melt adhesive 201 MLTADH-201-500G
€29.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Ideal for difficult surfaces
  • For challenging surfaces, particularly suitable for bonding plastics
  • Good flexibility in the cold
  • Wide range of adhesion options
  • Raw materials used correspond to FDA directive 175.105 for the outer packaging of foodstuffs
Notice

Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Ideal for difficult surfaces
  • For challenging surfaces, particularly suitable for bonding plastics
  • Good flexibility in the cold
  • Wide range of adhesion options
  • Raw materials used correspond to FDA directive 175.105 for the outer packaging of foodstuffs
Notice

Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Universal hot melt adhesive for assembly and permanent bonding in industry and the handicraft sector and in domestic and hobby applications. Ideal for the furniture, textile, foam and packaging industries, and for floristry, interior fittings, metalwork and trade fair construction. Excellent adhesion to paper (including coated paper), cardboard, wood and wood products, rubber, textiles and leather, metals, ceramics, glass, plastics such as rigid PVC, melamine, ABS, PS, PE, PP, PMMA, PC, PET, PA and POM.

Instructions

The adhesive surfaces must be free from dust, dirt, moisture, grease and release agents. Softeners in plastics and paints can impair the durability of the adhesive. Apply the hot melt adhesive as a spot, film or bead and immediately press the parts together. Applying brief pressure increases the strength.

Products specifications
Weight of content 500 g
Chemical basis Acrylate dispersion
Colour White
Length 200 mm
Diameter 12 mm
Viscosity 55000 mPas
Viscosity conditions at 180°C
Min./max. open time 20-60 s
Min./max. processing temperature 180 to 200 °C
Shelf life from production 24 Month
Conditions to maintain shelf life from production at room temperature, in the original container
Products specifications
Weight of content 500 g
Chemical basis Acrylate dispersion
Colour White
Length 200 mm
Diameter 12 mm
Viscosity 55000 mPas
Viscosity conditions at 180°C
Min./max. open time 20-60 s
Min./max. processing temperature 180 to 200 °C
Shelf life from production 24 Month
Conditions to maintain shelf life from production at room temperature, in the original container
Close