HOT-MELT EDGE ADHESIVE PELLETS
Colour: Yellowish. Hot-melt Edge Adhesive Pellets EVA-based hot-melt adhesive for universal use.
€147.50 inc. VAT price per 1 SACK

Application areas:
Strong adhesive which is used in edge-banding machines for adhering PVC, ABS, Polyester, HPL and Melamine edge band.
Recommendations:
The temperature inside the adhesive tank should be considered, and be controlled frequently due to changes in weather and conditions. During season changes adhesive temperature must be measured by thermometer devices. The temperature of the application surface and environment must be higher than 15°C, otherwise successful results cannot be achieved due to faster drying time. The adhesive tank should be cleaned frequently. The amount of the adhesive, which is applied on the surfaces, can vary due to the type
of the materials. Some undesired results may occur such as over usage and inadequate
usage. In these cases, glue setting should be applied. In case of giving a pause, the adhesive temperature
must be bonded at 100-110°C to keep performance higher.Shelf life is 24 months at normal room temperature. (18-20°C).