Close
Filters
Search

HSCo spot-weld drill bit

Article No. 0710008
HSCo spot-weld drill bit DRL-SPTWELD-HSCO-D8MM ZEBRA
€10.38 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For simple removal of spot welds

Special drill bit for removing spot welds

Fixed centring point means that no centre punching is required

Improved PLUS centring point also suitable for use on higher-strength sheet metal

The optimised tip geometry ensures a longer service life than for conventional spot-weld drill bits.

Suitable for use in any standard drill

HSCo material for long cutting edge service life

High rotation speed:

  • Ø 6 up to 1100 rpm
  • Ø 8 up to 850 rpm
Notice

Tips to increase the service life of the centring tip:

  • Do not use in drills with an impact chuck or spindles.
  • Set the drill to a suitable speed; the speed of compressed-air devices is generally set too high.
For simple removal of spot welds

Special drill bit for removing spot welds

Fixed centring point means that no centre punching is required

Improved PLUS centring point also suitable for use on higher-strength sheet metal

The optimised tip geometry ensures a longer service life than for conventional spot-weld drill bits.

Suitable for use in any standard drill

HSCo material for long cutting edge service life

High rotation speed:

  • Ø 6 up to 1100 rpm
  • Ø 8 up to 850 rpm
Notice

Tips to increase the service life of the centring tip:

  • Do not use in drills with an impact chuck or spindles.
  • Set the drill to a suitable speed; the speed of compressed-air devices is generally set too high.
Products specifications
Diameter (Ø) 8 mm
Length 78 mm
Chip flute length 38 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 8 mm
Length 78 mm
Chip flute length 38 mm
Close