Close
Filters
Search

HSCO stepped spot-weld drill bit

Article No. 07100010
HSCo stepped spot-weld drill bit DRL-SPTWELD-HSCO-D10/7,5MM
€16.52 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For fast, precise drilling out of spot welds during vehicle bodywork repairs.

Special drill bit for removing spot welds

Fixed centring point means that no centre punching is required

Improved PLUS centring point also suitable for use on higher-strength sheet metal

The optimised tip geometry ensures a longer service life than for conventional spot-weld drill bits.

Suitable for use in any standard drill

The step on the drill tip acts as a drill stop and indicates to the user the precise drilling depth

This prevents the user from accidentally drilling through into the second sheet of material.

If the user notices that the step is only touching the metal on one side, then the drill is tilted

The tilt can then be easily corrected.

Recommended speed: 600–670 rpm

Notice

Tips to increase the service life of the centring tip:

  • Do not use in drills with an impact chuck or spindles.
  • Set the drill to a suitable speed; the speed of compressed-air devices is generally set too high.
For fast, precise drilling out of spot welds during vehicle bodywork repairs.

Special drill bit for removing spot welds

Fixed centring point means that no centre punching is required

Improved PLUS centring point also suitable for use on higher-strength sheet metal

The optimised tip geometry ensures a longer service life than for conventional spot-weld drill bits.

Suitable for use in any standard drill

The step on the drill tip acts as a drill stop and indicates to the user the precise drilling depth

This prevents the user from accidentally drilling through into the second sheet of material.

If the user notices that the step is only touching the metal on one side, then the drill is tilted

The tilt can then be easily corrected.

Recommended speed: 600–670 rpm

Notice

Tips to increase the service life of the centring tip:

  • Do not use in drills with an impact chuck or spindles.
  • Set the drill to a suitable speed; the speed of compressed-air devices is generally set too high.
Products specifications
Drill diameter 7.5 mm
Diameter of stop 10 mm
Length 88 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drill diameter 7.5 mm
Diameter of stop 10 mm
Length 88 mm
Close