Close
Filters
Search

HSS saw blade

Article No. 0696680
HSS saw blade AY-SAWBLADE-CTL-(STAR)-D80MM
€50.74 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For plastics, GFRP, wood, putty, non-ferrous base metals and sheet metal up to approx. 1 mm
For plastics, GFRP, wood, putty, non-ferrous base metals and sheet metal up to approx. 1 mm
Application area

For plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm

Products specifications
Diameter 80 mm
Material HSS
Adapter type Multi adapter (star adapter)
Saw blade design Segment
Suitable machines Fein Multimaster (250 W)<br>Würth EMS 400, requires adapter 0696 500 3<br>Fein Supercut (400 W), requires adapter 0696 500 10<br>Bosch GOP 10.8 V, requires adapter 0696 530 000<br>Würth EMS 2.0, requires adapter 0696 500 10<br>Würth EMS 1.6, requires adapter 0696 500 10<br>Würth DMS 2, requires adapter 0696 500 3<br>Würth EMS 10-A, requires adapter 0696 530 000

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Diameter 80 mm
Material HSS
Adapter type Multi adapter (star adapter)
Saw blade design Segment
Suitable machines Fein Multimaster (250 W)<br>Würth EMS 400, requires adapter 0696 500 3<br>Fein Supercut (400 W), requires adapter 0696 500 10<br>Bosch GOP 10.8 V, requires adapter 0696 530 000<br>Würth EMS 2.0, requires adapter 0696 500 10<br>Würth EMS 1.6, requires adapter 0696 500 10<br>Würth DMS 2, requires adapter 0696 500 3<br>Würth EMS 10-A, requires adapter 0696 530 000
Close