Close
Filters
Search

HSS spot weld drill bit

Article No. 07106
HSS spot weld drill bit DRL-SPTWELD-HSS-D6MM
€4.63 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For simple removal of spot welds

Special drill bit for removing spot welds

Fixed centring tip means that no centre punching is required

Improved PLUS centring tip also suitable for use on high-strength sheets

The optimised tip geometry ensures a longer service life than for conventional spot-weld drill bits.

Suitable for use in any standard drill

Recommended speed:

  • for Ø 6: up to 920 rpm
  • for Ø 8: up to 700 rpm
Notice

Tips to increase the service life of the centring tip:

  • Do not use in drills with an impact chuck or spindles.
  • Set the drill to a suitable speed; the speed of compressed-air devices is generally set too high.
For simple removal of spot welds

Special drill bit for removing spot welds

Fixed centring tip means that no centre punching is required

Improved PLUS centring tip also suitable for use on high-strength sheets

The optimised tip geometry ensures a longer service life than for conventional spot-weld drill bits.

Suitable for use in any standard drill

Recommended speed:

  • for Ø 6: up to 920 rpm
  • for Ø 8: up to 700 rpm
Notice

Tips to increase the service life of the centring tip:

  • Do not use in drills with an impact chuck or spindles.
  • Set the drill to a suitable speed; the speed of compressed-air devices is generally set too high.
Products specifications
Diameter (Ø) 6 mm
Length 165 mm
Chip flute length 28 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 6 mm
Length 165 mm
Chip flute length 28 mm
Close