Close
Filters
Search

Hole Saw Kit - 16 Pieces (19mm to 76mm)

Article No. 5964063291
SAW-CYL-SYSKO-HSCO8-(19-76MM)-16PCS
€259.60 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • Extremely fast sawing progress with minimal expenditure of force
  • Newly developed tooth shape
  • High concentric and side-stroke precision
  • Sturdy base plate with more threads
  • Very calm and low-vibration work up to a cutting depth of 38mm
  • Combination Vario teeth made of M42 bi-metal (8% cobalt)

Instructions:

Pre-drill using light contact pressure. Continue drilling with minimal, even pressure; avoid oscillating while drilling, heed speed table and use coolant. Allow hole saw to “air” when using in wood and wood-replacement materials. For frequent use in steel and stainless steel, we recommend using our HW hole saws.

Not suitable for thin sheet metal.

Materials to be processed

  • Suitable for steel, stainless steel, cast iron, copper, bronze, aluminum, wood and plastic.
  • Extremely fast sawing progress with minimal expenditure of force
  • Newly developed tooth shape
  • High concentric and side-stroke precision
  • Sturdy base plate with more threads
  • Very calm and low-vibration work up to a cutting depth of 38mm
  • Combination Vario teeth made of M42 bi-metal (8% cobalt)

Instructions:

Pre-drill using light contact pressure. Continue drilling with minimal, even pressure; avoid oscillating while drilling, heed speed table and use coolant. Allow hole saw to “air” when using in wood and wood-replacement materials. For frequent use in steel and stainless steel, we recommend using our HW hole saws.

Not suitable for thin sheet metal.

Materials to be processed

  • Suitable for steel, stainless steel, cast iron, copper, bronze, aluminum, wood and plastic.
Close