Close
Filters
Search

Ideal snips

Article No. 071303110
Ideal snips for continuous and shaped cuts SHTMETSHRS-LEFT-L260MM ZEBRA
€43.19 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Leverage sheet metal snips for continuous and shaped cuts

Rounded grip made from 2-component plastic

Prevents your hand from slipping

Lower handle made from 1-component plastic

You can slide your finger over the lower handle when opening and closing the handle

Handle heights prevent the shears from slipping out of your hand

Safe execution of the sheet-metal shears

Long service life

  • Cutting head made from special stainless steel, die-forged
  • Induction hardened cutting edges

Unserrated cutting geometry

Effortless, without the sheet metal slipping

Lever transmission

High cutting power with little effort

Leverage sheet metal snips for continuous and shaped cuts

Rounded grip made from 2-component plastic

Prevents your hand from slipping

Lower handle made from 1-component plastic

You can slide your finger over the lower handle when opening and closing the handle

Handle heights prevent the shears from slipping out of your hand

Safe execution of the sheet-metal shears

Long service life

  • Cutting head made from special stainless steel, die-forged
  • Induction hardened cutting edges

Unserrated cutting geometry

Effortless, without the sheet metal slipping

Lever transmission

High cutting power with little effort

Products specifications
Version Left-hand cutting
Length (l) 260 mm
Cutting edge length 28 mm
Max. cutting capacity in sheet metal 1.8 mm
Max. cutting capacity in stainless steel 1.2 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Version Left-hand cutting
Length (l) 260 mm
Cutting edge length 28 mm
Max. cutting capacity in sheet metal 1.8 mm
Max. cutting capacity in stainless steel 1.2 mm
Close