Close
Filters
Search

Impact drill bit cassette DUO-S, straight shank 10 pieces

Article No. 0637200010
Imp. drill bit DUO-S strght shank ass. 10 pcs Syska DRL-IMP-SET-CYL-(3-10)-10PCS ZEBRA
€47.11 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-performance impact drill bit with the features of a hammer drill bit. Available in ORSY® system cassette.

Precise drilling

Excellent centring properties of lathe centre

Hammer-resistant, extremely robust and designed for the toughest applications

  • State-of-the-art vacuum hardening
  • High-strength tungsten carbide tip
  • Optimum high-vacuum soldering, heat-resistant up to 1100°C
  • Specially heat-treated clamping shank
  • High-strength drill bit body, same shaft material as hammer drill bits

Fast drilling progress

  • Aggressively ground carbide plate
  • Multi-spiral, large-volume feed helix

Suitable for rotary drilling and impact drilling

Special tungsten carbide tip geometry

PGM certified

Suitable for drilling holes intended for anchor connections that are subject to approval.

Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

High-performance impact drill bit with the features of a hammer drill bit. Available in ORSY® system cassette.

Precise drilling

Excellent centring properties of lathe centre

Hammer-resistant, extremely robust and designed for the toughest applications

  • State-of-the-art vacuum hardening
  • High-strength tungsten carbide tip
  • Optimum high-vacuum soldering, heat-resistant up to 1100°C
  • Specially heat-treated clamping shank
  • High-strength drill bit body, same shaft material as hammer drill bits

Fast drilling progress

  • Aggressively ground carbide plate
  • Multi-spiral, large-volume feed helix

Suitable for rotary drilling and impact drilling

Special tungsten carbide tip geometry

PGM certified

Suitable for drilling holes intended for anchor connections that are subject to approval.

Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Application area

Impact drilling in concrete, masonry, calcium silicate blocks and natural stone. Also for rotary drilling in ceramic and marble. Suitable for use in impact drills and rotary drills, as well as in hammer drills with a drill chuck adapter.

Products specifications
Number of pieces in assortment/set 10 PCS
Tool holding device Cylinder shank
Versatility (points system) 2 of 4 points
Service life (points system) 4 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) 3 of 4 points

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Number of pieces in assortment/set 10 PCS
Tool holding device Cylinder shank
Versatility (points system) 2 of 4 points
Service life (points system) 4 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) 3 of 4 points
Close