Close
Filters
Search

Industrial broom, coir

Article No. 0695943972
Industrial hall broom, coir BRM-HALL-COCO-L600MM
€12.98 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For fine dust indoors
  • Coir bristles
  • Wooden saddle with handle hole
Notice

Not water-resistant

For fine dust indoors
  • Coir bristles
  • Wooden saddle with handle hole
Notice

Not water-resistant

Products specifications
Material Wood
Material of the bristles Coconut
Length 60 cm
Width 9.5 cm
Handle holder grommet diameter 24 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Wood
Material of the bristles Coconut
Length 60 cm
Width 9.5 cm
Handle holder grommet diameter 24 mm
Related Product
Close