Close
Filters
Search

Industrial wet and dry vacuum cleaner ISS 30-L Automatic

Article No. 07011330
ISS 30-L autom. industrial wet/dry vacuum cleaner VACCLNR-WET/DRY-EL-(ISS30-L-AUTOMATIC) MASTER
€669.06 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Universal vacuum suitable for construction sites, with L-certification and automatic filter cleaning

Dust class: L-certification

Guaranteed dust collection efficiency of 99% in accordance with EN 60335-2-69

Storage and mounting option for Würth system cases

Flat container head

Accessories can be stored on the device and are always ready to use

Integrated storage for the joint nozzle and tool sleeve with quick connections, flexible hose and power cable storage

Ideal for use on construction sites

Robust container with bumpers and large, sturdy metal rollers

Anti-static preparation

Thanks to the grounded connection supports and the electrically conductive accessories included in the scope of delivery, static charges are conducted away and therefore safe protection against electrostatic charging is guaranteed.

Easy to operate and control the various functions

On/off, 15 s/60 s filter cleaning and speed control switch

User-friendly way to work in conjunction with power tools

Socket with Hall sensor for automatic power tool detection, this allows the vacuum cleaner to be controlled via a connected electric tool.

Automatic filter cleaning system

  • The flat folding filter is cleaned automatically by an air blast according to the time interval selected (15 or 60 seconds).
  • Ensures long interruption-free operation
  • Low noise level
  • Long filter life
  • Low maintenance costs
Notice
  • During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.
  • Use a PES flat folding filter for wet vacuuming.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Universal vacuum suitable for construction sites, with L-certification and automatic filter cleaning

Dust class: L-certification

Guaranteed dust collection efficiency of 99% in accordance with EN 60335-2-69

Storage and mounting option for Würth system cases

Flat container head

Accessories can be stored on the device and are always ready to use

Integrated storage for the joint nozzle and tool sleeve with quick connections, flexible hose and power cable storage

Ideal for use on construction sites

Robust container with bumpers and large, sturdy metal rollers

Anti-static preparation

Thanks to the grounded connection supports and the electrically conductive accessories included in the scope of delivery, static charges are conducted away and therefore safe protection against electrostatic charging is guaranteed.

Easy to operate and control the various functions

On/off, 15 s/60 s filter cleaning and speed control switch

User-friendly way to work in conjunction with power tools

Socket with Hall sensor for automatic power tool detection, this allows the vacuum cleaner to be controlled via a connected electric tool.

Automatic filter cleaning system

  • The flat folding filter is cleaned automatically by an air blast according to the time interval selected (15 or 60 seconds).
  • Ensures long interruption-free operation
  • Low noise level
  • Long filter life
  • Low maintenance costs
Notice
  • During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.
  • Use a PES flat folding filter for wet vacuuming.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Ideal for carpenters, electricians, construction/ancillary trades, parquet floor layers and tilers as well as in the entire automotive sector.

Products specifications
Air current 74 l/s
Underpressure 23 kPa
Container capacity 30 l
Max power 1380 W
Cable length 7.5 m
Hose connection diameter 35 mm
Min./max. frequency 50 / 60 Hz
Sound-pressure level 69 dB
IP protection class IP X4
Length 560 mm
Width 370 mm
Height 580 mm
Products specifications
Air current 74 l/s
Underpressure 23 kPa
Container capacity 30 l
Max power 1380 W
Cable length 7.5 m
Hose connection diameter 35 mm
Min./max. frequency 50 / 60 Hz
Sound-pressure level 69 dB
IP protection class IP X4
Length 560 mm
Width 370 mm
Height 580 mm
Related Product
Close