Close
Filters
Search

Industrial wet and dry vacuum cleaner ISS 40-M Automatic

Article No. 07011430
ISS 40-M autom. industrial wet/dry vacuum cleaner VACCLNR-WET/DRY-EL-(ISS40-M-AUTOMATIC) MASTER
€873.20 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Universal safety vacuum suitable for construction sites, with dust class M-certification and automatic filter cleaning

Dust class: M-certification

Guaranteed dust collection efficiency of 99.9 % in accordance with EN 60335-2-69. Suction of dry, non-combustible substances that pose a risk to health with MAK values greater than 0.1 mg/m3. Carcinogenic substances must not be vacuumed, except for sawdust.

Suction of dry, non-combustible and harmful dusts on machinery and equipment

Dust class M in accordance with EN 60335-2-69 and guaranteed dust collection efficiency of 99.9%

Storage and mounting option for Würth system cases

Flat container head allows Würth system cases to be attached.

Accessories can be stored on the device and are always ready to use

Integrated storage for the joint nozzle and tool sleeve with quick connections, flexible hose and power cable storage

Ideal for use on construction sites

Robust container with bumpers and large, sturdy metal rollers

Anti-static preparation

The earthed connection means that static charges are dissipated. Safeguarding against electrostatic charging is guaranteed thanks to the electrically conductive accessories included in the scope of delivery and the antistatic preparation of the device.

Easy to operate and control the various functions

Switches for On/Off, 15 s/60 s filter cleaning, speed control and hose selection

User-friendly way to work in conjunction with power tools

Socket with Hall sensor for automatic power tool detection, this allows the vacuum to be controlled remotely via a connected electric tool.

Automatic filter detection

The suction unit detects whether the main filter is installed correctly.

Automatic filter cleaning system

  • The flat folding filter is cleaned automatically by an air blast according to the time interval selected (15 or 60 seconds).
  • Ensures long interruption-free operation
  • Low noise level
  • Long filter life
  • Low maintenance costs
Notice
  • During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.
  • Use a PES flat folding filter for wet vacuuming.
  • An electronic air flow monitor triggers a beep as soon as the airflow drops below 20 m/s. The accessory then needs to be checked for blockage or the tank needs to be emptied.
Proof of Performance

The M-class is the lowest class mandated by law for use on construction sites.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Universal safety vacuum suitable for construction sites, with dust class M-certification and automatic filter cleaning

Dust class: M-certification

Guaranteed dust collection efficiency of 99.9 % in accordance with EN 60335-2-69. Suction of dry, non-combustible substances that pose a risk to health with MAK values greater than 0.1 mg/m3. Carcinogenic substances must not be vacuumed, except for sawdust.

Suction of dry, non-combustible and harmful dusts on machinery and equipment

Dust class M in accordance with EN 60335-2-69 and guaranteed dust collection efficiency of 99.9%

Storage and mounting option for Würth system cases

Flat container head allows Würth system cases to be attached.

Accessories can be stored on the device and are always ready to use

Integrated storage for the joint nozzle and tool sleeve with quick connections, flexible hose and power cable storage

Ideal for use on construction sites

Robust container with bumpers and large, sturdy metal rollers

Anti-static preparation

The earthed connection means that static charges are dissipated. Safeguarding against electrostatic charging is guaranteed thanks to the electrically conductive accessories included in the scope of delivery and the antistatic preparation of the device.

Easy to operate and control the various functions

Switches for On/Off, 15 s/60 s filter cleaning, speed control and hose selection

User-friendly way to work in conjunction with power tools

Socket with Hall sensor for automatic power tool detection, this allows the vacuum to be controlled remotely via a connected electric tool.

Automatic filter detection

The suction unit detects whether the main filter is installed correctly.

Automatic filter cleaning system

  • The flat folding filter is cleaned automatically by an air blast according to the time interval selected (15 or 60 seconds).
  • Ensures long interruption-free operation
  • Low noise level
  • Long filter life
  • Low maintenance costs
Notice
  • During dry vacuuming, a dust bag and folding filter must always be used. Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.
  • Use a PES flat folding filter for wet vacuuming.
  • An electronic air flow monitor triggers a beep as soon as the airflow drops below 20 m/s. The accessory then needs to be checked for blockage or the tank needs to be emptied.
Proof of Performance

The M-class is the lowest class mandated by law for use on construction sites.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Ideal for hazardous dusts, such as Hardwoods, panel materials, paint dust particles, ceramics, concrete and brick. Not for asbestos!

Products specifications
Air current 74 l/s
Underpressure 23.7 kPa
Container capacity 39 l
Max power 1380 W
Cable length 7.5 m
Min./max. frequency 50 / 60 Hz
Sound-pressure level 68 dB
IP protection class IP X4
Length 560 mm
Width 370 mm
Height 655 mm
Products specifications
Air current 74 l/s
Underpressure 23.7 kPa
Container capacity 39 l
Max power 1380 W
Cable length 7.5 m
Min./max. frequency 50 / 60 Hz
Sound-pressure level 68 dB
IP protection class IP X4
Length 560 mm
Width 370 mm
Height 655 mm
Close