Close
Filters
Search

INDUSTRY CLEANER

Article No. 089314005
Industry cleaner LBLREM-(INDUSTRY-CLEANER)-CANISTER-5LTR
€88.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High-quality special cleaner for removing adhesive tape residue, labels and film stickers as well as stubborn dirt. NSF-certified

Effective

  • Simple removal of adhesive residue, labels, and adhesive tape
  • Dissolves stubborn dirt such as wax, rubber abrasion, silicone residues, permanent marker, oil and grease

Gentle on materials

Delicate surfaces such as aluminium, brass and stainless steel are not attacked.

User-friendly

  • No unpleasant odours for users and the environment.
  • Fast and effective cleaning.

Acetone-, silicone- and AOX-free

Notice

Prior to treatment, check rubber and plastic parts for compatibility in an invisible location. Paints may be attacked.

Proof of Performance

NSF registered, class K3, reg. no. 149620, 149621

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

High-quality special cleaner for removing adhesive tape residue, labels and film stickers as well as stubborn dirt. NSF-certified

Effective

  • Simple removal of adhesive residue, labels, and adhesive tape
  • Dissolves stubborn dirt such as wax, rubber abrasion, silicone residues, permanent marker, oil and grease

Gentle on materials

Delicate surfaces such as aluminium, brass and stainless steel are not attacked.

User-friendly

  • No unpleasant odours for users and the environment.
  • Fast and effective cleaning.

Acetone-, silicone- and AOX-free

Notice

Prior to treatment, check rubber and plastic parts for compatibility in an invisible location. Paints may be attacked.

Proof of Performance

NSF registered, class K3, reg. no. 149620, 149621

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Applications:

Cleans machine parts, plastic parts and metallic surfaces of adhesive residues.
Also suitable for removing protective preservatives e.g. on brake discs.

Application area

Cleans machine parts, plastic parts and metallic surfaces of adhesive residues. Also suitable for removing protective preservatives e.g. on brake discs.

Products specifications
Contents 5 l
Colour Transparent
Chemical basis Special benzine with D-limonene
Smell/fragrance Characteristic
Density 0.74 g/cm³
Min. flashing point 10 °C
Hazard class (German Ordinance on Combustible Liquids) AI
Shelf life from production/conditions 24 Month / below 25°C
AOX-free Yes
Silicone-free Yes
Products specifications
Contents 5 l
Colour Transparent
Chemical basis Special benzine with D-limonene
Smell/fragrance Characteristic
Density 0.74 g/cm³
Min. flashing point 10 °C
Hazard class (German Ordinance on Combustible Liquids) AI
Shelf life from production/conditions 24 Month / below 25°C
AOX-free Yes
Silicone-free Yes
Related Product
Close