Close
Filters
Search

INFRARED LASER THERMOMETER

Article No. 071553110
Infrared laser thermometer THERMOM-INFRARED-(12CM TO D1CM)-LASER *Not suitable for Medical use
€141.60 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For contact-free measurement of surface temperatures, with integrated laser pointer

Ergonomic, practical and suitable for use anywhere

Easy measurement of temperatures in just seconds

Thanks to the two-point laser beam, the measuring point can be focused even more precisely

Reliable, precise measurement

Extremely slim measuring cone of 12:1

The slimmer the measuring cone, the more accurate the measuring result (e. g. for a distance of 12 cm, the measuring diameter is 1 cm)

Digital setting of degree of emission

Variable between 0.1 and 1.0 (factory setting 0.95)

Can be switched from Celsius to Fahrenheit

Eliminates complicated conversions

With integrated display lighting

Results displayed to one decimal place

Adjustable alarm with extremely high or low temperatures

Between -50°C and +650°C

Infrared laser thermometer is supplied in a practical pouch that can be fastened to the belt.

Repeatability

  • -50°C to +20°C/-58°F to +68°F: +/-1.3°C (2.3°F)
  • +20 to +650°C/+68 to +1202°F: +/- 0.5%, 0.5°C (0.9°F)

Measuring tolerances

  • -50°C to +20°C/-58°F to +68°F: +/-2.5°C (4.5°F)
  • +20 to +300°C/+68 to +572°F: +/-1%, 1°C (1.8°F)
  • +300°C to +650°C/+572°F to +1202°F: ±1.5%
Notice

If the trigger is pressed continuously, the device always indicates the actual temperature of all measuring points. When released, the last measuring result is indicated.

For contact-free measurement of surface temperatures, with integrated laser pointer

Ergonomic, practical and suitable for use anywhere

Easy measurement of temperatures in just seconds

Thanks to the two-point laser beam, the measuring point can be focused even more precisely

Reliable, precise measurement

Extremely slim measuring cone of 12:1

The slimmer the measuring cone, the more accurate the measuring result (e. g. for a distance of 12 cm, the measuring diameter is 1 cm)

Digital setting of degree of emission

Variable between 0.1 and 1.0 (factory setting 0.95)

Can be switched from Celsius to Fahrenheit

Eliminates complicated conversions

With integrated display lighting

Results displayed to one decimal place

Adjustable alarm with extremely high or low temperatures

Between -50°C and +650°C

Infrared laser thermometer is supplied in a practical pouch that can be fastened to the belt.

Repeatability

  • -50°C to +20°C/-58°F to +68°F: +/-1.3°C (2.3°F)
  • +20 to +650°C/+68 to +1202°F: +/- 0.5%, 0.5°C (0.9°F)

Measuring tolerances

  • -50°C to +20°C/-58°F to +68°F: +/-2.5°C (4.5°F)
  • +20 to +300°C/+68 to +572°F: +/-1%, 1°C (1.8°F)
  • +300°C to +650°C/+572°F to +1202°F: ±1.5%
Notice

If the trigger is pressed continuously, the device always indicates the actual temperature of all measuring points. When released, the last measuring result is indicated.

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Instructions

Point the measuring instrument at the point to be measured.


Actuate the trigger. The laser points indicate the measuring points and the measuring results can be read off from the display. The closer the measuring points are targeted, the more precise the results.


After 5 sec. the device switches off automatically.

Products specifications
Min./max. temperature measuring range -50 to 650 °C
Min. temperature measuring range -50 °C
Max. temperature measuring range 650 °C
Thermometer measuring cone 12:1
Nominal Voltage 9 V/DC
Min./max. spectral range 8-14 µm
Min. spectral range 8 µm
Max. spectral range 14 µm
Reaction time 150 ms
Automatic switch-off 5 s
Rechargeable battery/battery designation 9 V block; PP3; F22
Products specifications
Min./max. temperature measuring range -50 to 650 °C
Min. temperature measuring range -50 °C
Max. temperature measuring range 650 °C
Thermometer measuring cone 12:1
Nominal Voltage 9 V/DC
Min./max. spectral range 8-14 µm
Min. spectral range 8 µm
Max. spectral range 14 µm
Reaction time 150 ms
Automatic switch-off 5 s
Rechargeable battery/battery designation 9 V block; PP3; F22
Related Product
Close