Close
Filters
Search

Ink marker

Article No. 0967915301
Ink marker Standard INKMRK-PERMANENT-BLACK-(1,5-3MM)
€2.83 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Waterproof and abrasion-resistant
  • Light-resistant and weatherproof
  • Waterproof and abrasion-resistant
  • Light-resistant and weatherproof
Application area

Markings on almost all surfaces, e.g. metal, plastic and glass


Ideal for use in the automotive sector, industry and trade businesses.

Products specifications
Min./max. line thickness 1.5-3 mm
Colour Black
Version Permanently waterproof
Shape of tip Round tip
Material of the housing Plastic

Certificates/Documents(1)

Example of use 1

Products specifications
Min./max. line thickness 1.5-3 mm
Colour Black
Version Permanently waterproof
Shape of tip Round tip
Material of the housing Plastic
Close