Close
Filters
Search

Insert nut TIME-SERT®

Article No. 0663081216
Insert nut Time-Sert NUT-INRT-SST-M8X1,25X16,2 TIME-SERT
€3.78 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For repairing defective threads.

Safe working, including on weak walls

Very thin-walled owing to synchronously running threads.

Can be used in thin-walled materials

Reliable repairs where only a few thread turns are available.

Impermeable to media

Pressure application with the workpiece makes the thread pressure-sealed for water, oil, other liquids and compressed gases.

Self-locking

Automatic shaping of not yet fully formed threads when screwing in. The nut is guaranteed not to twist out, even without bonding.

Accurate positioning in the workpiece

The nuts have a collar, no additional securing in the workpiece is necessary

Notice

Tear-out strength

Tear-out strength may vary subject to application (edge areas etc.) and material. As a result, no general information can be provided on this topic. Tests in the Würth laboratory have shown that the Time-Sert thread repairs are equivalent to the original threads in most cases.

Steel nuts

Material: 9SMn/Pb28K DIN1651/668

Coating: galvanised, passivated.

For repairing defective threads.

Safe working, including on weak walls

Very thin-walled owing to synchronously running threads.

Can be used in thin-walled materials

Reliable repairs where only a few thread turns are available.

Impermeable to media

Pressure application with the workpiece makes the thread pressure-sealed for water, oil, other liquids and compressed gases.

Self-locking

Automatic shaping of not yet fully formed threads when screwing in. The nut is guaranteed not to twist out, even without bonding.

Accurate positioning in the workpiece

The nuts have a collar, no additional securing in the workpiece is necessary

Notice

Tear-out strength

Tear-out strength may vary subject to application (edge areas etc.) and material. As a result, no general information can be provided on this topic. Tests in the Würth laboratory have shown that the Time-Sert thread repairs are equivalent to the original threads in most cases.

Steel nuts

Material: 9SMn/Pb28K DIN1651/668

Coating: galvanised, passivated.

Products specifications
Thread type x nominal diameter x pitch (My) M8 x 1.25
Length (l) 16.2 mm
Version Metric nominal thread
Surface Bare
Material Stainless steel

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Thread type x nominal diameter x pitch (My) M8 x 1.25
Length (l) 16.2 mm
Version Metric nominal thread
Surface Bare
Material Stainless steel
Close