Close
Filters
Search

Interior door mortise lock WC, class 1

Article No. 0688501583
Mortise lock interior door WC, class 1 MORTSLOK-CL1-WC-DIN/R-SILVER-GREY-20MM
€10.20 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Closed lock housing, galvanised

Lock housing support in handle area

When using the lock housing support in the handle area, a significantly higher torque is possible when screwing on the rosettes, meaning that seizing of the handle or breakage of the topcoat of the door is virtually excluded

Locking action via square bolt

Single-turn

Bolt moves 10 mm out of lock

All dimensions in accordance with DIN 18251-1 with fitting openings

Notice

Does not include locking plate

Proof of Performance

Classification key in line with DIN EN 12209: 2003

| 1 | H | 4 | 0 | 0 | B | 1 | B | D | 2 | 0 |

Category of use: 1

Long-term functionality: H

Door mass and closing force: 4

Suitability for fire or smoke protection doors: 0

Safety: 0

Corrosion resistance: B

Protection level and drilling resistance: 1

Door-related usage area: B

Type of key operation and lock: D

Type of spindle operation: 2

Key recognition: 0

Specified dimensions not binding. Subject to technical changes!

Closed lock housing, galvanised

Lock housing support in handle area

When using the lock housing support in the handle area, a significantly higher torque is possible when screwing on the rosettes, meaning that seizing of the handle or breakage of the topcoat of the door is virtually excluded

Locking action via square bolt

Single-turn

Bolt moves 10 mm out of lock

All dimensions in accordance with DIN 18251-1 with fitting openings

Notice

Does not include locking plate

Proof of Performance

Classification key in line with DIN EN 12209: 2003

| 1 | H | 4 | 0 | 0 | B | 1 | B | D | 2 | 0 |

Category of use: 1

Long-term functionality: H

Door mass and closing force: 4

Suitability for fire or smoke protection doors: 0

Safety: 0

Corrosion resistance: B

Protection level and drilling resistance: 1

Door-related usage area: B

Type of key operation and lock: D

Type of spindle operation: 2

Key recognition: 0

Specified dimensions not binding. Subject to technical changes!

Application area

Suitable for rebated WC and bathroom doors

Products specifications
Suitable for Rebated toilet and bathroom doors<br>Toilet and bathroom doors
Door lock class 1
Lock type WC/bathroom
Face plate width 20 mm
Face plate shape Round
Backset 55 mm
Distance (from handle to lock) 78 mm
DIN direction DIN R/L
Latch lock bolt throw Single-turn 10mm
Door-lock hub 8 mm
Material of the square bar Polyamide
Colour of face plate Silver metallic
Surface of the face plate Lacquered
Material of the face plate Steel
Material of the catch bolt Polyamide - PA
Material of the bar Polyamide
Material of the door-lock hub Polyamide - PA
Material Steel
Face plate length 235 mm
Face plate thickness 3 mm
Lock-case length 144 mm
Lock-case width 81 mm
Lock-case thickness 15.2 mm
EN standard 12209
DIN 18251-1
Products specifications
Suitable for Rebated toilet and bathroom doors<br>Toilet and bathroom doors
Door lock class 1
Lock type WC/bathroom
Face plate width 20 mm
Face plate shape Round
Backset 55 mm
Distance (from handle to lock) 78 mm
DIN direction DIN R/L
Latch lock bolt throw Single-turn 10mm
Door-lock hub 8 mm
Material of the square bar Polyamide
Colour of face plate Silver metallic
Surface of the face plate Lacquered
Material of the face plate Steel
Material of the catch bolt Polyamide - PA
Material of the bar Polyamide
Material of the door-lock hub Polyamide - PA
Material Steel
Face plate length 235 mm
Face plate thickness 3 mm
Lock-case length 144 mm
Lock-case width 81 mm
Lock-case thickness 15.2 mm
EN standard 12209
DIN 18251-1
Close