Close
Filters
Search

Interior lining clip Type 1

Article No. 050013676
Interior panelling clip, type 1 INPANCLIP-BMW-GREEN
€0.38 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Foot divided into four parts, head not round
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
  • Tolerance compensation possible
  • Removal of the trim possible
  • Also serves as a seal
Foot divided into four parts, head not round
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
  • Tolerance compensation possible
  • Removal of the trim possible
  • Also serves as a seal
Application area

Fastening of trims to carrier components

Products specifications
Material Polyoxymethylene
Colour Green
Min./max. drill hole diameter 7.9-8 mm
Min./max. attachment thickness 0.88-1 mm
Head diameter 15 mm
Core diameter 6 mm
Grip range head 3 mm
Max. width 18 mm
Length below head 13.2 mm
Type of vehicle Universal
Corresponds to original spare part number 51411870718
Products specifications
Material Polyoxymethylene
Colour Green
Min./max. drill hole diameter 7.9-8 mm
Min./max. attachment thickness 0.88-1 mm
Head diameter 15 mm
Core diameter 6 mm
Grip range head 3 mm
Max. width 18 mm
Length below head 13.2 mm
Type of vehicle Universal
Corresponds to original spare part number 51411870718
Close