Close
Filters
Search

Interior lining clip Type 6

Article No. 0501121134
Interior panelling clip, type 6 INPANCLIP-PSA-CITR/PEUG-TRANSP
€0.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Foot split twice, combined with cap, head not round
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
  • Tolerance compensation possible
  • Removal of the trim possible
  • Also serves as a seal
Foot split twice, combined with cap, head not round
  • Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
  • Tolerance compensation possible
  • Removal of the trim possible
  • Also serves as a seal
Application area

Fastening of trims to carrier components

Products specifications
Material Polyoxymethylene
Colour White
Min./max. drill hole diameter 8-8 mm
Min./max. attachment thickness 0.67-1 mm
Head diameter 8 mm
Core diameter 2.95 mm
Grip range head 1.15 mm
Max. width 20 mm
Length below head 12.8 mm
Type of vehicle Universal
Corresponds to original spare part number 856540, 0071737918, 7701049270
Corresponds to original spare part number 2 856563, 71737918
Products specifications
Material Polyoxymethylene
Colour White
Min./max. drill hole diameter 8-8 mm
Min./max. attachment thickness 0.67-1 mm
Head diameter 8 mm
Core diameter 2.95 mm
Grip range head 1.15 mm
Max. width 20 mm
Length below head 12.8 mm
Type of vehicle Universal
Corresponds to original spare part number 856540, 0071737918, 7701049270
Corresponds to original spare part number 2 856563, 71737918
Close