INTUMESCENT SEALS THERM-A-SEAL
Width (mm): 10. Thickness (mm):4.Length(mm):2100
€3.04 inc. VAT price per 1 PCS
Available on Order
Price may vary
THERM-A-SEAL
The installation of intumescent fire seals around fire door assemblies is essential to meet the requirements of BS5588 'Fire precautions in the design and construction of buildings'. To meet this requirement Intumescent Seals has developed a unique intumescent formulation representing a breakthrough in intumescent product
technology.
The Product
THERMASEAL has been developed primarily for sealing the air-gap between the edges of the leaves and the
frames, or between the separate leaves, of both timber and steel fire-resisting door assemblies in the event of a
fire. In a fire situation, an intumescent foam is produced which is voluminous and also capable of exerting a pressure. high enough to restrain the edges adjacent to the seal.THERMASEAL is therefore ideally suited to applications where some applied restraint combined with the normal gap-filling properties of intumescent materials is needed. Unlatched door leaves or double swing assemblies are most likely to benefit from such characteristics across the head, although the seal is equally well-suited to conventional latched single-leaf doors.
Description
THERMASEAL is made from a unique chemical formulation based on expandable graphite. The seal is supplied in a PVC casing of various colours. The core material THERMAFLEX is capable of large expansion combined with significant pressure forming an excellent seal against the ingress of fire. Unlike many other types of intumescent material, THERMASEAL is not affected by moisture and therefore does not require any further protection; it is also unaffected by carbon dioxide.